Page 1 of 35

Next

Compare
F4S-IP-307R

COMPARE

F4S-IP-307R

Description
F4S-IP-307R FLANGE BLOCK BEARING

DODGE

Part # 069716

BDI # 246767

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551188
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
RA107RR

COMPARE

RA107RR

Description
RA107RR + COL INSERT BRG ; 1-7/16" BORE NARROW IR 0.748" OR WID ECC

TIMKEN

Part # RA107RR + COL

BDI # 1425579

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RCJ1 NT

COMPARE

RCJ1 NT

Description
RCJ1 NT FLANGE BRG UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ1 NT

BDI # 1371560

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN: 546975
Housing Style: 4 Bolt Square Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
31594-2

COMPARE

31594-2

Description
31594-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 1-1/8" WD

TIMKEN

Part # 31594-70016

BDI # 1336710

Features

Component: Cone
Width - Millimeter: 28.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648097
Precision Class: Standard
Basic Number: 31594

Price Inventory : In stock
Loading Price
QTY
6308VVC3

COMPARE

6308VVC3

Description
6308VVC3 DEEP GROOVE BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW

NSK

Part # 6308VVC3

BDI # 1186787

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5784
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY