Page 1 of 4

Next

Compare
FC-E-115R

COMPARE

FC-E-115R

Description
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE

DODGE

Part # 023129

BDI # 240730

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN: 551057
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
ER-16T

COMPARE

ER-16T

Description
ER-16T INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705573

BDI # 354255

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563317
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
F4B-E-307R

COMPARE

F4B-E-307R

Description
F4B-E-307R; 023114 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023114

BDI # 240715

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Optional E-Tect Seal | With Set Screw

Global Part Number GPN: 551329
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 251.7

Price Inventory : In stock
Loading Price
QTY
USRB5000-207

COMPARE

USRB5000-207

Description
USRB5000-207 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 737020

BDI # 334647

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
SFC-24T

COMPARE

SFC-24T

Description
SFC-24T FLANGE CARTRIDGE BEARING UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705466

BDI # 353377

Features

Cartridge Pilot Diameter - Inch: 3.625
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 4.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 19418
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY