Page 1 of 3

Next

Compare
752-2

COMPARE

752-2

Description
752-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 752-20024

BDI # 1350908

Features

Component: Cup
Width - Millimeter: 38.1
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Outside Diameter - Millimeter: 161.925

Global Part Number GPN: 649420
Precision Class: Standard
Width - Inch: 1.5
Basic Number: 752

Price Inventory : In stock
Loading Price
QTY
5315

COMPARE

5315

Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W

NTN

Part # 5315

BDI # 1203905

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5315

COMPARE

5315

Description
5315 ; DBL ROW ANGULAR CONTACT BALL BEARING

KOYO

Part # 5315

BDI # 20864548

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Other Features: No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5315K

COMPARE

5315K

Description
5315K C3 ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD

TIMKEN

Part # 5315K C3

BDI # 1346182

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255375
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY