3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3578-2
Description
3578-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.216" WD
Part # 3578-20024
BDI # 1337861
Features
Component:
Cone
Width - Millimeter:
30.886
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
648270
Precision Class:
Standard
Width - Inch:
1.216
Basic Number:
3578
LM67048-2
Description
LM67048-20082 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-1/4" BORE 0.66" WD
Part # LM67048-20082
BDI # 1364945
Features
Component:
Cone
Width - Millimeter:
16.764
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Light Medium Duty
Global Part Number GPN:
646194
Precision Class:
Standard
Width - Inch:
0.66
Basic Number:
LM67048
MI 32 N
Description
MI 32 N BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID
Part # 0003230000
BDI # 345347
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22951
Self Aligning:
No
3205 A-2RS1/C3
Description
3205 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1/C3
BDI # 1250281
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)