HM89410-2
Description
HM89410-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 29/32" WD
Part # HM89410-20082
BDI # 1359602
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647541
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
HM89410
02420-2
Description
02420-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-11/16" OD 11/16" WD
Part # 02420-20082
BDI # 1309435
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Global Part Number GPN:
646056
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
2420
3820-2
Description
3820-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/8" OD 15/16" WD
Part # 3820-20082
BDI # 1338673
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Global Part Number GPN:
647905
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3820
3306 A/C3
Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN
Part # 3306 A/C3
BDI # 1416795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 A/C3
Description
3309 A/C3 ANG CONTACT BALL BRG ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A/C3
BDI # 1416773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257887
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)