MCF 30 SBX

COMPARE

MCF 30 SBX

Description
MCF 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015101

BDI # 344757

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20942

Price Inventory : Available to order
Loading Price
QTY
MCFE 30 SBX

COMPARE

MCFE 30 SBX

Description
MCFE 30 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1630031501

BDI # 344871

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20496

Price Inventory : Available to order
Loading Price
QTY
MCYR 10 S

COMPARE

MCYR 10 S

Description
MCYR 10 S CAM FOLLOWER BEARING ; 10MM BORE 30MM RLR DIA 14MM RLR WIDTH

MCGILL

Part # 3610011001

BDI # 345136

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21318

Price Inventory : Available to order
Loading Price
QTY