MCF 30 SBX
Description
MCF 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # 1630015101
BDI # 344757
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20942
MCFE 30 SBX
Description
MCFE 30 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1630031501
BDI # 344871
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20496
MCYR 10 S
Description
MCYR 10 S CAM FOLLOWER BEARING ; 10MM BORE 30MM RLR DIA 14MM RLR WIDTH
Part # 3610011001
BDI # 345136
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21318