CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
Loading Price
QTY
VLR-2-1/2

COMPARE

VLR-2-1/2

Description
VLR 2 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95660

BDI # 737370

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239479

Price Inventory : Available to order
Loading Price
QTY
CCF 1 3/4 S

COMPARE

CCF 1 3/4 S

Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2161110000

BDI # 343862

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20742

Price Inventory : Available to order
Loading Price
QTY