MCFE 30 SBX

COMPARE

MCFE 30 SBX

Description
MCFE 30 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1630031501

BDI # 344871

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20496

Price Inventory : Available to order
Loading Price
QTY
MCF 30 SBX

COMPARE

MCF 30 SBX

Description
MCF 30 SBX CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015101

BDI # 344757

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20942

Price Inventory : Available to order
Loading Price
QTY