Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
41.4
Length Thru Bore - Inch:
1.63
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve
NA4GJ7-39-LK
Description
NA4GJ7-39-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GJ7-39-LK
BDI # 20882657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
NA4PD-P-20-LK
Description
NA4PD-P-20-LK FLANGED BLOCK BEARING ; NON-RETURNABLE 4-BOLT
Part # NA4PD-P-20-LK
BDI # 20884643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.228
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Guaranteed Series | Poly-Round Plus Assembly | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
NA2GC7-16-LK
Description
NA2GC7-16-LK FLANGED BLOCK BEARING ; POLYMER 2-BOLT
Part # NA2GC7-16-LK
BDI # 20880979
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
NAIPC7-16-LK
Description
NAIPC7-16-LK BEARING W/LK SLEEVE ; POLY ROUND BEARING WITH SLEEVE
Part # NAIPC7-16-LK
BDI # 21580962
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
37.6
Length Thru Bore - Inch:
1.48
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve