1641DCTNTG18
Description
1641DCTNTG18 PRECISION RADIAL BALL BRG ; 1" BORE 2" OD 9/16" WD
Part # 1641DCTNTG18
BDI # 15069056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1630DCTNTG18
Description
1630DCTNTG18 PRECISION RADIAL BALL BRG ; 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DCTNTG18
BDI # 795837
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269633
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1614DCTNTG18
Description
1614DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DCTNTG18
BDI # 795821
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269592
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Radial | Anti-Friction
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269524
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No