3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MMWD DR
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 ENR
Description
3308 ENR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3308 ENR
BDI # 1250859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257897
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3214 E-ZNR
Description
3214 E-ZNR ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3214 E-ZNR
BDI # 1250424
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
G5208-2RS-N
Description
G5208-2RS-N ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 40MM BORE 80MM OD
Part # G5208-2RS-N
BDI # 18313755
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258336
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5305CG
Description
MRC.5305CG ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD
Part # MRC.5305CG
BDI # 662941
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256322
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)