22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1856
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22220EAKE4C3
Description
22220EAKE4C3 SPHERICAL ROLLER BRG ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 22220EAKE4C3
BDI # 1184093
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
36620-2
Description
36620-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 36620-20024
BDI # 1338072
Features
Component:
Cup
Width - Millimeter:
23.012
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Outside Diameter - Millimeter:
193.675
Global Part Number GPN:
648068
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
36620