UK211D1
Description
UK211D1 INSERT BEARING ; 55MM ID 100MM OD 35MM W ADAPTER MOUNTED
Part # UK211D1
BDI # 1235692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25.806
Other Features:
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
563129
Mounting Method:
Set Screw
1308 ETN9
Description
1308 ETN9 SELF ALIGNING BALL BRG ; 40MM BORE 90MM OD 23MM IR WD
Part # 1308 ETN9
BDI # 1418525
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
NU 208 ECP
Description
NU 208 ECP CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1
Part # NU 208 ECP
BDI # 1420111
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455450
Number of Rows of Rollers:
Single Row
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel