112KR-BKE
Description
MRC.112KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 60MM BORE 95MM OD 18MM WD
Part # MRC.112KR-BKE
BDI # 661916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254417
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
108KR-BKE
Description
MRC.108KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.108KR-BKE
BDI # 661883
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254410
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
7006CTRDULP4Y
Description
7006CTRDULP4Y PRECISION AC BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 7006CTRDULP4Y
BDI # 22997987
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM204KCR
Description
MM204KCR PRECISION BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # MM204KCR
BDI # 1366727
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7003CTRDULP4Y
Description
7003CTRDULP4Y PRECISION AC BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 7003CTRDULP4Y
BDI # 22997977
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring