KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM 12MM X 40MM DBL

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
Loading Price
QTY
KRV30-PP-A

COMPARE

KRV30-PP-A

Description
KRV30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV30-PP-A

BDI # 18314271

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240012

Price Inventory : Available to order
Loading Price
QTY
CF12BUU

COMPARE

CF12BUU

Description
CF12BUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

IKO

Part # CF12BUU

BDI # 513846

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Stainless Steel
Global Part Number GPN: 237855

Price Inventory : Available to order
Loading Price
QTY