NUKR52-X

COMPARE

NUKR52-X

Description
NUKR52-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM RLR DIA

INA

Part # NUKR52-X-A

BDI # 1175895

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 240084

Price Inventory : Available to order
Loading Price
QTY
305804 C-2Z

COMPARE

305804 C-2Z

Description
305804 C-2Z CAM FOLLOWER BEARING ; 20MMX52MMX20.6MM

SKF

Part # 305804 C-2Z

BDI # 1422010

Features

Roller Width - Inch: 0.811
Roller Width - Millimeter: 20.6
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY