CCFH 2 1/2 SB
Description
CCFH 2 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2241512000
BDI # 347101
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22615
CFH 3 S
Description
CFH 3 S CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300510000
BDI # 347176
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22623
CF 4 S
Description
CF 4 S CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400110000
BDI # 344005
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20877
CF 3 1/2 S
Description
CF 3 1/2 S CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Part # 2340110000
BDI # 343995
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20865