KR62-PP-A
Description
KR62-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 62MM X 24MM X 80MM DBL
Part # KR62-PP-A
BDI # 18315503
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239991
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing