NUKR40

COMPARE

NUKR40

Description
NUKR40 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM RLR DIA

INA

Part # NUKR40-A

BDI # 1175891

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239950

Price Inventory : In stock
Loading Price
QTY
KRV40-PP A

COMPARE

KRV40-PP A

Description
KRV40-PP A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM X 18MM X 58MM DBL

INA

Part # KRV40-PP-A

BDI # 18314274

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240015

Price Inventory : Available to order
Loading Price
QTY
CF18VBUU

COMPARE

CF18VBUU

Description
CF18VBUU CAM FOLLOWER BEARING

IKO

Part # CF-18-VBUU

BDI # 513883

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement
Global Part Number GPN: 237894

Price Inventory : Available to order
Loading Price
QTY