NUKR47-A
Description
NUKR47-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 47MM RLR DIA
Part # NUKR47-A
BDI # 1412019
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239951
KRV47-PP-A
Description
KRV47-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 47MM X 20MM X 66MM DBL
Part # KRV47-PP-A
BDI # 1181480
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240016