Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
UC206-103D1
Description
UC206-103D1 INSERT BEARING ; 1.1875"ID 2.4409"OD 1.5"W SET SCREW
Part # UC206-103D1
BDI # 1231937
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564638
Mounting Method:
Set Screw
3310 ANR/C3
Description
3310 ANR /C3 ANG CONTACT BALL BEARING ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6311VVC3
Description
6311VVC3 DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 6311VVC3
BDI # 1186831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5752
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318C3
Description
6318C3 DEEP GROOVE BALL BEARING ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318C3
BDI # 1186911
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5230
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No