08231D-2
Description
08231D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/16" OD 31/32" WD
Part # 08231D-2
BDI # 1309851
Features
Component:
Double Cup
Width - Millimeter:
24.613
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647335
Precision Class:
Standard
Width - Inch:
0.969
Basic Number:
8231
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
RC-101410
Description
RC-101410 ROLLER CLUTCH BEARING ; 5/8IN X 7/8IN X 5/8IN W/INTEGRAL SPRING
Part # RC-101410
BDI # 1407941
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Spring
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455775
Number of Rows of Rollers:
Single Row