2MM9109WICRDUM
Description
2MM9109WICRDUMC2 PRECISION BALL BEARING ; DUPLEX 45MM BORE 75MM OD EA=ONE PAIR
Part # 2MM9109WICRDUMC2
BDI # 1334021
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9111WICRDUM
Description
2MM9111WICRDUM PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 2.165"ID 3.543" OD
Part # 2MM9111WICRDUM
BDI # 1334052
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring