GC1104KRRB
Description
GC1104KRRB + COL INSERT BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # GC1104KRRB + COL
BDI # 1356233
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Spherical
Global Part Number GPN:
561191
Mounting Method:
Concentric Collar
GC1115KRRB
Description
GC1115KRRB + COL INSERT BRG ; 1-15/16" BORE IR WID 3.543" OD
Part # GC1115KRRB + COL
BDI # 1356240
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
23
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561202
Mounting Method:
Concentric Collar
GC1100KRRB
Description
GC1100KRRB + COL INSERT BRG ; 1" BORE IR WID 2.047" OD
Part # GC1100KRRB + COL
BDI # 1356229
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.14
Outer Race Profile:
Spherical
Global Part Number GPN:
561184
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
560241
Mounting Method:
Concentric Collar
UELC206-18
Description
UELC206-18 CARTRIDGE BEARING ; 1-1/8" ID ROUND
Part # UELC206-18
BDI # 120432
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
39.8
Length Thru Bore - Inch:
1.567
Other Features:
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion