6203-2RS
Description
6203-2RS DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 2 SEALS
Part # 6203-2RS
BDI # 1424829
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
SAF 513
Description
SAF 513L FXOP PILLOW BLOCK HOUSING ; 2 BOLT TAPERED BORE CAST IRON
Part # SAF 513L FXOP
BDI # 1372287
QAPL13A208SET
Description
QAPL13A208SET SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAPL13A208SET
BDI # 754329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512750
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
DVP17K215SM
Description
DVP17K215SM PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK
Part # DVP17K215SM
BDI # 766548
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
514088
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing