Page 1 of 31

Next

Compare
3202 A-2RS1TN9

COMPARE

3202 A-2RS1TN9

Description
3202 A-2RS1TN9 ANG CONTACT BALL BEARING ; NON-RETURNABLE 15MMX35MMX15.9MM

SKF

Part # 3202 A-2RS1TN9

BDI # 1414439

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258127
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7304 BECBM

COMPARE

7304 BECBM

Description
7304 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 52MM OD 15MM WD

SKF

Part # 7304 BECBM

BDI # 1418778

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
TB-20T

COMPARE

TB-20T

Description
TB-20T PILLOW BLOCK BALL BEARING ; 1-1/4" BORE

SEALMASTER

Part # 705550

BDI # 355817

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Skwezloc
Global Part Number GPN: 12869
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP-39T

COMPARE

NP-39T

Description
NP-39T PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 705390

BDI # 349110

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Skwezloc
Global Part Number GPN: 6619
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
62205-2RS1

COMPARE

62205-2RS1

Description
62205-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 18MM WD

SKF

Part # 62205-2RS1

BDI # 1415143

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262949
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY