FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R6FF
Description
MRC.R6FF DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8" BORE 7/8"OD 9/32" WD
Part # MRC.R6FF
BDI # 663346
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208-2Z-L038-C3
Description
6208-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6208-2Z-L038-C3
BDI # 1149698
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3573
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16100-2Z
Description
16100-2Z DEEP GROOVE BALL BRG ; 10MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 16100-2Z
BDI # 1419828
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262918
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No