Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2809
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
23148 CCK/C3W33
Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23148 CCK/C3W33
BDI # 1265039
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
61838 MA
Description
61838 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE 190MMIDX240MMODX24MM WID
Part # 61838 MA
BDI # 1418412
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2810
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
KC075CP0
Description
KDN.KC075CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 7.5"IDX8.25"OD
Part # KDN.KC075CP0
BDI # 22924431
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing