SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # SB 22220 W33 SS
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22215 C3 W33 SS
Description
SB 22215 C3 W33 SS SPHERICAL ROLLER BRG ; 75MMX130MMX31MM
Part # SB 22215 C3 W33 SS
BDI # 344387
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22216-E1-XL-C3
Description
22216-E1-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 22216-E1-XL-C3
BDI # 1139267
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22204 W33 SS
Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM
Part # SB 22204 W33 SS
BDI # 344195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312EF800
Description
22312EF800 SPHR RLR BRG ; 60MMX130MMX46MM RND BORE BRASS
Part # 22312EF800
BDI # 1198870
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing