SL182948-B-C3
Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182948-B-C3
BDI # 1177945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449799
Number of Rows of Rollers:
Single Row
61848-M
Description
61848-M DEEP GROOVE BALL BEARING ; SGL ROW 240MM BORE X 300MM OD X 28MM W
Part # 61848-M
BDI # 1149115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260628
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61844-M
Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61844-M
BDI # 1149112
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260624
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61964 MA/C3
Description
61964 MA/C3 DEEP GROOVE BALL BRG ; 320MMX440MMX56MM SINGLE ROW
Part # 61964 MA/C3
BDI # 1256024
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No