LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
LM742710
SL182948-B-C3
Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182948-B-C3
BDI # 1177945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449799
Number of Rows of Rollers:
Single Row
23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036-E1-XL-TVPB
Description
23036-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 180MM X 280MM X 74MM
Part # 23036-E1-XL-TVPB
BDI # 1140610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ2226-E-XL-M1-C3
Description
NJ2226-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ2226-E-XL-M1-C3
BDI # 1162243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448238
Number of Rows of Rollers:
Single Row