SL182948-B-C3
Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182948-B-C3
BDI # 1177945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449799
Number of Rows of Rollers:
Single Row
LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
LM742710
NU226WC3
Description
NU226WC3 CYLINDRICAL ROLLER BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW
Part # NU226WC3
BDI # 23286641
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)