Page 1 of 2

Next

Compare
CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CF 1 1/2 S

COMPARE

CF 1 1/2 S

Description
CF 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140110000

BDI # 343933

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20722

Price Inventory : In stock
Loading Price
QTY
HPJ-26

COMPARE

HPJ-26

Description
HPJ 26 ; LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97382

BDI # 737108

Features

Roller Width - Inch: 0.787
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Global Part Number GPN: 239329

Price Inventory : Available to order
Loading Price
QTY
CFH 11/16 SB

COMPARE

CFH 11/16 SB

Description
CFH 11/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2050512000

BDI # 347158

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22535

Price Inventory : Available to order
Loading Price
QTY
CRS-30

COMPARE

CRS-30

Description
CRS-30 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-30

BDI # 1407492

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY