CF 3 SB
Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2300112000
BDI # 343991
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20842