Page 1 of 268

Next

Compare
P2B-SCEZ-025M-PCR

COMPARE

P2B-SCEZ-025M-PCR

Description
P2B-SCEZ-025M-PCR PILLOW BLOCK BALL BRG

DODGE

Part # 127546

BDI # 259628

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 30.2
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 521890
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.1
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6205-2RSC3

COMPARE

6205-2RSC3

Description
6205-2RS-C3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 6205-2RS-C3

BDI # 1424842

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
NP30

COMPARE

NP30

Description
NP30 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP30

BDI # 1413299

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY
NUTR50-A

COMPARE

NUTR50-A

Description
NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA

INA

Part # NUTR50-A

BDI # 1175946

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239844

Price Inventory : In stock
Loading Price
QTY
6216-2RS1/C3

COMPARE

6216-2RS1/C3

Description
6216-2RS1 /C3 DEEP GROOVE BALL BRG

SKF

Part # 6216-2RS1/C3

BDI # 1418457

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 26
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY