NATR6-PP

COMPARE

NATR6-PP

Description
NATR6-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA

INA

Part # NATR6-PP-A

BDI # 1181628

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239756

Price Inventory : Available to order
Loading Price
QTY