Page 1 of 136

Next

Compare
UC204D1

COMPARE

UC204D1

Description
UC204D1 INSERT BEARING MOUNTED UNIT ; ROUND BORE 20MM ID 47MM OD 31MM W

NSK

Part # UC204D1

BDI # 1413382

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MFC-306

COMPARE

MFC-306

Description
MFC-306 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 710186

BDI # 347968

Features

Cartridge Pilot Diameter - Inch: 3.375
Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 4.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 19329
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UC207-104D1

COMPARE

UC207-104D1

Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW

NTN

Part # UC207-104D1

BDI # 1231958

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Global Part Number GPN: 564649
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1604 2RS

COMPARE

1604 2RS

Description
1604 2RS DEEP GROOVE BALL BEARING

RINGBALL

Part # 1604 2RS

BDI # 18262339

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
EGB1620-E40-Z

COMPARE

EGB1620-E40-Z

Description
EGB1620-E40-Z PLAIN BUSHING ; 16MM X 18MM X 20MM

INA

Part # EGB1620-E40-Z

BDI # 18315751

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.63
Nominal Outside Diameter - Inch: 0.709
Inch - Metric: Metric
Material: Metal Polymer Composite E40

Length Thru Bore - Millimeter: 20
Nominal Bore - Millimeter: 16
Length Thru Bore - Inch: 0.787
Nominal Outside Diameter - Millimeter: 18
Material Description: Steel Backing | Bronze Inner Structure | PTFE Lead Overlay

Price Inventory : In stock
Loading Price
QTY