216MFF
Description
MRC.216MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 80MM BORE 140MMOD 26MM WD
Part # MRC.216MFF
BDI # 662285
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4370
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004ZZNR
Description
6004ZZNR DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZNR
BDI # 1186089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3206B-2ZNRTNC3
Description
3206B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZNRTNC3
BDI # 17757654
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206B-2ZTNC3
Description
3206B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZTNC3
BDI # 17757655
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No