Page 1 of 2

Next

Compare
22216 EK/C3

COMPARE

22216 EK/C3

Description
22216 EK /C3 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID

SKF

Part # 22216 EK/C3

BDI # 1418898

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6320/C3

COMPARE

6320/C3

Description
6320 /C3 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN

SKF

Part # 6320/C3

BDI # 1416960

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1850
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6316

COMPARE

6316

Description
6316 DEEP GROOVE BALL BRG ; 80MMX170MMX39MM SR

SKF

Part # 6316

BDI # 1420900

Features

Enclosure: Open
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2147
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP 2213 ECP

COMPARE

NUP 2213 ECP

Description
NUP 2213 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 65MMB 120MMOD 31 WID

SKF

Part # NUP 2213 ECP

BDI # 1420027

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455938
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
3309 A-2RS1

COMPARE

3309 A-2RS1

Description
3309 A-2RS1 ANG CONTACT BALL BEARING ; NON-RETURNABLE 45MMX100MMX39.7MM

SKF

Part # 3309 A-2RS1

BDI # 1250862

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257893
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY