38820-2
Description
38820-20000 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # 38820-20000
BDI # 1338924
Features
Component:
Cup
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
325.45
Global Part Number GPN:
647444
Precision Class:
Standard
Basic Number:
38820
38880-2
Description
38880-20N01 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # 38880-20000
BDI # 1338928
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648293
Precision Class:
Standard
Basic Number:
38880
M349549/M349510
Description
M349549/M349510 TAPERED RLR BRG ; 10.125"X13.5"X2.25"
Part # M349549/M349510
BDI # 1222642
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
13.5
Outside Diameter - Millimeter:
342.9
Bore - Millimeter:
257.175
Bore - Inch:
10.125
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
M349549 (1) | M349510 (1)
Basic Number:
M349549
Precision Class:
Standard
23218EXQW33 C3
Description
23218EXQW33 C3 SPHERICAL ROLLER BEARING ; 90MM IDX160MM ODX52.4MM W
Part # 23218EXQW33 C3
BDI # 22851590
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing