SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
452D-2
Description
452D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-1/4" OD 2-1/8" WID
Part # 452D-20081
BDI # 1343400
Features
Component:
Double Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648785
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
452
AKL.D37
Description
AKL.D37 THRUST BALL BEARING ; NON-RETURNABLE 2-3/4" 1 2-25/32"
Part # AKL.D37
BDI # 18317255
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
70.637
Height - Inch:
1
Bore 2 - Inch:
2.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Gray Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
22213EXQKW33 C3
Description
22213EXQKW33 C3 SPHERICAL ROLLER BEARING ; 65MM BORE 120MM OD 31MM WID
Part # 22213EXW33KC3BNLW
BDI # 664244
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing