UCP208D1
Description
UCP208D1 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT
Part # UCP208D1
BDI # 1234035
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514607
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-16C
Description
MP-16C PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW
Part # 704196
BDI # 352935
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
6145
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6006ZZC3
Description
6006ZZC3 DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006ZZC3
BDI # 1412806
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5842
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
522747
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
JHTT-1618-OH
Description
JHTT-1618-OH NEEDLE ROLLER BEARING ; DRAWN CUP CAGED
Part # JHTT-1618-OH
BDI # 1087320
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592339
Self Aligning:
No