Page 1 of 47

Next

Compare
AEL207-107D1

COMPARE

AEL207-107D1

Description
AEL207-107D1 INSERT BEARING ; 1.4375" IDX2.8346" ODX1.5315" W

NTN

Part # AEL207-107D1

BDI # 1214017

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 564286
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UEL215-215D1

COMPARE

UEL215-215D1

Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W

NTN

Part # UEL215-215D1

BDI # 1235224

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564803
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
F4S-IP-307R

COMPARE

F4S-IP-307R

Description
F4S-IP-307R FLANGE BLOCK BEARING

DODGE

Part # 069716

BDI # 246767

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551188
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
UCF212-207D1

COMPARE

UCF212-207D1

Description
UCF212-207D1 FLANGE MOUNTED UNIT ; 4-BOLT

NSK

Part # UCF212-207D1

BDI # 17761314

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCP210-200D1

COMPARE

UCP210-200D1

Description
UCP210-200D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP210-200D1

BDI # 17761398

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY