3205 A-2Z/C3

COMPARE

3205 A-2Z/C3

Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX52MMX20.6MM

SKF

Part # 3205 A-2Z/C3

BDI # 1250283

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258102
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY