PEB22456H

COMPARE

PEB22456H

Description
PEB22456H PILLOW BLOCK ROLLER BEARING ; 3-1/2" SHAFT DIA

LINKBELT

Part # 2004355

BDI # 573646

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Double Row | Single Collar
Global Part Number GPN: 517391
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCFC206

COMPARE

UCFC206

Description
UCFC206 FLANGED BLOCK BEARING ; 30MM BORE 99MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCFC206

BDI # 109384

Features

Cartridge Pilot Diameter - Inch: 3.15
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 528827
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
USRB5000E-308

COMPARE

USRB5000E-308

Description
USRB5000E-308 PILLOW BLOCK BEARING ; POR NON-RETURNABLE

SEALMASTER

Part # 737128

BDI # 334713

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Other Features: Double Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
Loading Price
QTY