6310TBR12P4
Description
6310TBR12P4 PRECISION DEEP GRV BALL BRG ; 50MM BORE 110MM OD 27MM W 1-ROW
Part # 6310TBR12P4
BDI # 1186814
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6312TBR12P4
Description
6312TBR12P4 PRECISION DEEP GRV BALL BRG ; 60MM BORE 130MM OD 31MM W 1-ROW
Part # 6312TBR12P4
BDI # 1186837
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2MM200WICR
Description
2MM200WICR PRECISION BALL BEARING ; NON-RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 2MM200WICR
BDI # 1333563
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring