CRSBC-48

COMPARE

CRSBC-48

Description
CRSBC-48 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-48

BDI # 1086301

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY