608-Z
Description
608-Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMB 22MMOD 7MM OR WID
Part # 608-Z
BDI # 1420786
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2247
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212ZC3
Description
6212ZC3 DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM W SINGLE SHIELDED
Part # 6212ZC3
BDI # 1207117
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
623
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204Z
Description
6204Z DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204Z
BDI # 1186432
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-Z
Description
6207-Z DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD
Part # 6207-Z
BDI # 1418082
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No