WC87504
Description
MRC.WC87504 BALL BEARING ; NON-RETURNABLE 20MMB 47MMOD 1-ROW
Part # MRC.WC87504
BDI # 663383
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87500
Description
MRC.WC87500 BALL BEARING ; NON-RETURNABLE 10MMB 30MMOD 1-ROW
Part # MRC.WC87500
BDI # 663361
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87038
Description
MRC.87038 DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MM BORE 22MMOD 8MM WD SR
Part # MRC.87038
BDI # 663278
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87503
Description
MRC.87503 DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 12MM WD SR
Part # MRC.87503
BDI # 663282
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87506
Description
MRC.87506 DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 16MM WD SR
Part # MRC.87506
BDI # 663285
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No